Shop Alternate Products
This Product is Discontinued
Ina
Needle Brg, Bore 30mm, OD 45mm (Discontinued)
Mfr # NKI30/30
Zoro # G1777002
This Product is Discontinued
Key Features
- Type Machined With Inner Race
- Bore Dia. (mm) 30 mm
- Outside Dia. (mm) 45 mm
- Width (mm) 30 mm
- Temp. Range (F) -5 Degrees to +212 Degrees F