KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle Brg, Bore 55mm, OD 72mm

INA| Zoro #: G0776465| Mfr #: NKI55/25

$64.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Machined With Inner Race
Bore Dia. (mm): 55
Dynamic Load Capacity (N): 53,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0776465 Mfr #: NKI55/25
Type: Machined With Inner RaceBore Dia. (mm): 55
Dynamic Load Capacity (N): 53,000Temp. Range (F): -5 - +212
Max. RPM: 7700Item: Needle Roller Bearing
Static Load Capacity (N): 103,000Outside Dia. (mm): 72
Width (mm): 25Cage Material: Plastic
Country of Origin (subject to change): Germany

Description

Needle Roller Bearing, Machined With Inner Race, Bore Dia. 55 mm, Outside Dia. 72 mm, Width 25 mm, Max RPM 7700, Dynamic Load Capacity 53,000 N, Static Load Capacity 103,000 N, Temp Range -5 - +212 F, Cage Material Plastic

Reviews