KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle Brg, Drawn Cup, Bore 0.563 In

INA| Zoro #: G1993914| Mfr #: SCE96

$5.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 19,600
Type: Drawn Cup
Width (In.): 0.375
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993914 Mfr #: SCE96
Max. RPM: 19,600Type: Drawn Cup
Width (In.): 0.375Outside Dia. (In.): 0.750
Temp. Range (F): -5 - +212Bore Dia. (In.): 0.563
Item: Needle Roller BearingStatic Load Capacity (Lb.): 1439
Dynamic Load Capacity (Lb.): 1169Cage Material: Steel
Country of Origin (subject to change): United States

Description

Needle Roller Bearing, Drawn Cup, Bore Dia. 0.563 In., Outside Dia. 0.75 In, Width 0.375 In, Max RPM 19,600, Dynamic Load Capacity 1169 Lb, Static Load Capacity 1439 Lb, Temp Range -5 - +212 F, Cage Material Steel

Reviews