SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Needle Brg, Drawn Cup, Bore 20mm, OD 26mm

INA| Zoro #: G1315605| Mfr #: HK2020

$5.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 12,200Temp. Range (F): -5 - +212Bore Dia. (mm): 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315605 Mfr #: HK2020
Max. RPM: 12,200Temp. Range (F): -5 - +212
Bore Dia. (mm): 20Dynamic Load Capacity (N): 15,700
Type: Drawn CupWidth (mm): 20
Item: Needle Roller BearingOutside Dia. (mm): 26
Static Load Capacity (N): 26,000Cage Material: Steel
Country of Origin (subject to change): United States

Description

Needle Roller Bearing, Drawn Cup, Bore Dia. 20 mm, Outside Dia. 26 mm, Width 20 mm, Max RPM 12,200, Dynamic Load Capacity 15,700 N, Static Load Capacity 26,000 N, Temp Range -5 - +212 F, Cage Material Steel

Reviews