Needle Brg, Drawn Cup, Bore 35mm, OD 42mm

INA| Zoro #: G2150434| Mfr #: HK3520

$10.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Drawn Cup
Bore Dia. (mm): 35
Dynamic Load Capacity (N): 23,800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150434 Mfr #: HK3520
Type: Drawn CupBore Dia. (mm): 35
Dynamic Load Capacity (N): 23,800Temp. Range (F): -5 - +212
Max. RPM: 7900Item: Needle Roller Bearing
Static Load Capacity (N): 46,000Outside Dia. (mm): 42
Width (mm): 20Cage Material: Steel
Country of Origin (subject to change): Germany

Description

Needle Roller Bearing, Drawn Cup, Bore Dia. 35 mm, Outside Dia. 42 mm, Width 20 mm, Max RPM 7900, Dynamic Load Capacity 23,800 N, Static Load Capacity 46,000 N, Temp Range -5 - +212 F, Cage Material Steel

Reviews