Needle Brg, Drawn Cup, Bore 45mm, OD 52mm

INA| Zoro #: G2376315| Mfr #: HK4520

$13.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Cage Material: SteelMax. RPM: 5800Temp. Range (F): -5 - +212
Save 15%. Sign up for Z-mail.


Zoro #: G2376315 Mfr #: HK4520
Cage Material: SteelMax. RPM: 5800
Temp. Range (F): -5 - +212Type: Drawn Cup
Outside Dia. (mm): 52Item: Needle Roller Bearing
Width (mm): 20Static Load Capacity (N): 59,000
Bore Dia. (mm): 45Dynamic Load Capacity (N): 27,000
Country of Origin (subject to change): Germany


Needle Roller Bearing, Drawn Cup, Bore Dia. 45 mm, Outside Dia. 52 mm, Width 20 mm, Max RPM 5800, Dynamic Load Capacity 27,000 N, Static Load Capacity 59,000 N, Temp Range -5 - +212 F, Cage Material Steel