PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Needle Brg, Machined, Bore 32mm, OD 42mm

INA| Zoro #: G2319292| Mfr #: NK32/20

$23.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 13,200Temp. Range (F): -5 - +212Bore Dia. (mm): 32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319292 Mfr #: NK32/20
Max. RPM: 13,200Temp. Range (F): -5 - +212
Bore Dia. (mm): 32Dynamic Load Capacity (N): 26,000
Type: MachinedWidth (mm): 20
Item: Needle Roller BearingOutside Dia. (mm): 42
Static Load Capacity (N): 44,500Cage Material: Plastic
Country of Origin (subject to change): Slovakia

Description

Needle Roller Bearing, Machined, Bore Dia. 32 mm, Outside Dia. 42 mm, Width 20 mm, Max RPM 13,200, Dynamic Load Capacity 26,000 N, Static Load Capacity 44,500 N, Temp Range -5 - +212 F, Cage Material Plastic

Reviews