KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle Brg, Machined, Bore 40mm, OD 50mm

INA| Zoro #: G2133643| Mfr #: NK40/20

$37.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Machined
Bore Dia. (mm): 40
Dynamic Load Capacity (N): 26,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133643 Mfr #: NK40/20
Type: MachinedBore Dia. (mm): 40
Dynamic Load Capacity (N): 26,000Temp. Range (F): -5 - +212
Max. RPM: 10,900Item: Needle Roller Bearing
Static Load Capacity (N): 47,000Outside Dia. (mm): 50
Width (mm): 20Cage Material: Plastic
Country of Origin (subject to change): Germany

Description

Needle Roller Bearing, Machined, Bore Dia. 40 mm, Outside Dia. 50 mm, Width 20 mm, Max RPM 10,900, Dynamic Load Capacity 26,000 N, Static Load Capacity 47,000 N, Temp Range -5 - +212 F, Cage Material Plastic

Reviews