Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Needle Thrust Bearing, Bore 2 In

  • Zoro #: G2440216
  • Mfr #: TC3244
$6.07
  • Lubrication: Oil
  • Height (In.): 0.078 in
  • Item: Thrust Bearing
See full product details
Orders over $75 ship free.

Ina #TC3244 Specifications

  • Zoro #: G2440216
  • Mfr #: TC3244
Lubrication: Oil Height (In.): 0.078 in
Item: Thrust Bearing Temp. Range (F): -5 Degrees to +250 Degrees F
Outside Dia. (mm): - Dynamic Load Capacity (Lb.): 5,800 lb
Static Load Capacity (Lb.): 32,500 lb Static Load Capacity (N): -
Roller Dia. (mm): - Dimension D2: -
Dimension d2 (mm): - Type: Needle Roller
Outside Dia. (In.): 2.75 in Roller Dia. (In.): -
Direction: Axial Material: -
Bore Dia. (mm): - Height (mm): -
Bore Dia. (In.): 2 in Dynamic Load Capacity (N): -
Cage Material: Steel Max. RPM: 4,000 RPM
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thrust Bearing, Needle Roller, Axial Direction, Bore Dia. 2.000 In., Outside Dia. 2.750 In., Height 0.078 In., Dynamic Load Capacity 5800 Lb., Static Load Capacity 32,500 Lb., Max. RPM 4000, Steel Cage Material, Temp. Range -5 - + 250 F, OIL Lubrication

Reviews of Ina #TC3244