Needle Thrust Bearing, Bore.312 In

INA| Zoro #: G1138532| Mfr #: TC512-TV

$3.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Needle Roller
Height (mm): -
Outside Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138532 Mfr #: TC512-TV
Type: Needle RollerHeight (mm): -
Outside Dia. (In.): 0.75Dimension D2: -
Dynamic Load Capacity (N): -Temp. Range (F): -5 - + 250
Max. RPM: 18,000Item: Thrust Bearing
Static Load Capacity (Lb.): 3650Dynamic Load Capacity (Lb.): 1560
Static Load Capacity (N): -Outside Dia. (mm): -
Dimension d2 (mm): -Roller Dia. (In.): -
Bore Dia. (mm): -Cage Material: PA66
Bore Dia. (In.): 0.312Roller Dia. (mm): -
Direction: AxialHeight (In.): 0.078
Lubrication: OilMaterial: -
Country of Origin (subject to change): United States

Description

Thrust Bearing, Needle Roller, Axial Direction, Bore Dia. 0.312 In., Outside Dia. 0.750 In., Height 0.078 In., Dynamic Load Capacity 1560 Lb., Static Load Capacity 3650 Lb., Max. RPM 18000, Glass Fiber Reinforced Polyamide Cage Material, Temp. Range -5 - + 250 F, OIL Lubrication

Reviews