SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Needle Thrust Bearing, Bore.875 In

INA| Zoro #: G1287614| Mfr #: TC1423

$2.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. (mm): -Cage Material: SteelStatic Load Capacity (Lb.): 10500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287614 Mfr #: TC1423
Outside Dia. (mm): -Cage Material: Steel
Static Load Capacity (Lb.): 10500Lubrication: Oil
Dimension d2 (mm): -Material: -
Roller Dia. (mm): -Max. RPM: 8000
Bore Dia. (In.): 0.875Type: Needle Roller
Outside Dia. (In.): 1.437Direction: Axial
Item: Thrust BearingHeight (In.): 0.078
Height (mm): -Temp. Range (F): -5 - + 250
Roller Dia. (In.): -Dimension D2: -
Dynamic Load Capacity (Lb.): 2900Static Load Capacity (N): -
Bore Dia. (mm): -Dynamic Load Capacity (N): -
Country of Origin (subject to change): United States

Description

Thrust Bearing, Needle Roller, Axial Direction, Bore Dia. 0.875 In., Outside Dia. 1.437 In., Height 0.078 In., Dynamic Load Capacity 2900 Lb., Static Load Capacity 10,500 Lb., Max. RPM 8000, Steel Cage Material, Temp. Range -5 - + 250 F, OIL Lubrication

Reviews