Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pillow Block Bearing, Ball, 15mm Bore

  • Zoro #: G0114814
  • Mfr #: PSHE15

$73.61

  • Overall Height: 57mm
  • Dimension H: 30.2mm
  • Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #PSHE15 Specifications

  • Zoro #: G0114814
  • Mfr #: PSHE15
Overall Height: 57mm Dimension H: 30.2mm
Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole Dimension L: 63mm
Shaft Locking Type: Eccentric Locking Collar Temp. Range: -20 Degrees to 120 Degrees F
Dynamic Load Capacity: 9800 N Bolt Size: M8
Housing Material: Cast iron Bearing Insert Type: Ball
Bearing Housing Material Type: Cast Iron Standards: GTB14 DIN1680-2
Locking Type: Eccentric Locking Collar Bearing Insert Material: 52100 Chrome Steel
Number of Bolts: 2 Overall Width: 30mm
Overall Length: 63mm Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Dimension A: 30mm Dimension D: 15mm
Bore Dia.: 15mm Static Load Capacity: 4750 lb.
Series: PSHE Bolt Hole Center-to-Center: 47mm
Dimension S: 22.1mm Finish: Painted
Item: Pillow Block Bearing Dimension J: 47mm
Dimension H2: 57mm Mounting Surface to Shaft Center: 30.2mm
Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Pillow Block Bearing, Ball Bearing Insert Type, 15mm Bore Dia., Bolt Hole Center-to-Center 47mm, Mounting Surface to Shaft Center 30.2mm, Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, PSHE Series, Number of Bolts 2, Bolt Size M8, Overall Height 57mm, Overall Width 30mm, Overall Length 63mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 9800 N, Static Load Capacity 4750 lb.

Restrictions and Compliance

Hazardous material

Reviews of Ina #PSHE15