Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pillow Block Bearing, Ball, 17mm Bore

  • Zoro #: G0114412
  • Mfr #: PASE17

$68.71

  • Bore Dia.: 17mm
  • Dimension L: 125mm
  • Shaft Locking Type: Eccentric Locking Collar
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #PASE17 Specifications

  • Zoro #: G0114412
  • Mfr #: PASE17
Bore Dia.: 17mm Dimension L: 125mm
Shaft Locking Type: Eccentric Locking Collar Dimension D: 17mm
Series: PASE Temp. Range: -20 Degrees to 120 Degrees F
Static Load Capacity: 4750 lb. Dynamic Load Capacity: 9800 N
Item: Pillow Block Bearing Mounting Surface to Shaft Center: 30.2mm
Number of Bolts: 2 Bolt Hole Center-to-Center: 95mm
Bearing Insert Material: 52100 Chrome Steel Bearing Housing Material Type: Cast Iron
Dimension A: 30mm Housing Material: Cast iron
Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole Bolt Size: M10
Standards: GTB14 DIN1680-2 Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Dimension N: 11mm Bearing Insert Type: Ball
Finish: Painted Overall Width: 28.6mm
Overall Height: 57mm Overall Length: 125mm
Dimension H: 30.2mm Locking Type: Eccentric Locking Collar
Dimension J: 95mm Dimension H1: 10mm
Dimension H2: 57mm Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Pillow Block Bearing, Ball Bearing Insert Type, 17mm Bore Dia., Bolt Hole Center-to-Center 95mm, Mounting Surface to Shaft Center 30.2mm, Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, PASE Series, Number of Bolts 2, Bolt Size M10, Overall Height 57mm, Overall Width 28.6mm, Overall Length 125mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 9800 N

Restrictions and Compliance

Hazardous material

Reviews of Ina #PASE17