Pillow Block Bearing, Ball, 17mm Bore
- Zoro #: G0114464
- Mfr #: PASEY17
$56.00
- Overall Length: 125 mm
- Dimension N: 11 mm
- Bearing Insert Material: 52100 Chrome Steel
Ina #PASEY17 Specifications
| |
Overall Length: 125 mm | Dimension N: 11 mm |
Bearing Insert Material: 52100 Chrome Steel | Item: Pillow Block Bearing |
Dimension A: 30 1/5 mm | Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent |
Dynamic Load Capacity: 9,800 N | Number of Bolts: 2 |
Series: PASEY | Temp. Range: -20 Degrees to 120 Degrees F |
Dimension W: 125 mm | Bolt Hole Center-to-Center: 95 mm |
Dimension J: 95 mm | Static Load Capacity: 4,750 lb |
Dimension M: 95 mm | Mounting Surface to Shaft Center: 30.2 mm |
Dimension B: 30 mm | Locking Type: Set Screw |
Overall Height: 57 mm | Dimension C: 10 mm |
Overall Width: 22 mm | Dimension H1: 10 mm |
Dimension D: 17 mm | Dimension H2: 57 mm |
Dimension L: 22 mm | Bearing Insert Type: Ball |
Finish: Painted | Bore Dia.: 17 mm |
Bearing Housing Material Type: Cast Iron | Shaft Locking Type: Set Screw |
Dimension S: 16 mm | Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole |
Bolt Size: M10 | Standards: GTB14 DIN1680-2 |
Housing Material: Cast iron | Dimension H: 57 mm |
Country of Origin (subject to change): Slovakia |
Description
Pillow Block Bearing, Ball Bearing Insert Type, 17 mm Bore Dia., Bolt Hole Center-to-Center 95 mm, Mounting Surface to Shaft Center 30.2 mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, PASEY Series, Number of Bolts 2, Bolt Size M10, Overall Height 57 mm, Overall Width 22 mm, Overall Length 125 mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 9,800 N, Static Load Capacity 4,750 lb
Restrictions and Compliance
Hazardous material |