Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pillow Block Bearing, Ball, 17mm Bore

  • Zoro #: G0114799
  • Mfr #: RASE17

$77.66

  • Series: RASE
  • Dimension J: 95mm
  • Number of Bolts: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #RASE17 Specifications

  • Zoro #: G0114799
  • Mfr #: RASE17
Series: RASE Dimension J: 95mm
Number of Bolts: 2 Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Housing Material: Cast iron Bore Dia.: 17mm
Bolt Size: M10 Mounting Surface to Shaft Center: 30.2mm
Dimension D: 17mm Dimension S: 23.4mm
Bolt Hole Center-to-Center: 95mm Dimension H2: 52mm
Static Load Capacity: 4750 lb. Dimension L: 125mm
Overall Width: 37.4mm Item: Pillow Block Bearing
Temp. Range: -20 Degrees to 120 Degrees F Overall Length: 125mm
Shaft Locking Type: Eccentric Locking Collar Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Dimension A: 30mm Bearing Housing Material Type: Cast Iron
Standards: GTB14 DIN1680-2 Dimension N: 11mm
Bearing Insert Material: 52100 Chrome Steel Overall Height: 57mm
Locking Type: Eccentric Locking Collar Dynamic Load Capacity: 9800 N
Bearing Insert Type: Ball Dimension H: 30.2mm
Dimension H1: 10mm Finish: Painted
Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Pillow Block Bearing, Ball Bearing Insert Type, 17mm Bore Dia., Bolt Hole Center-to-Center 95mm, Mounting Surface to Shaft Center 30.2mm, Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, RASE Series, Number of Bolts 2, Bolt Size M10, Overall Height 57mm, Overall Width 37.4mm, Overall Length 125mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 9800 N

Restrictions and Compliance

Hazardous material

Reviews of Ina #RASE17