- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Pillow Block & Flange Bearings
- /
- Pillow Block Bearings
- /
- Pillow Block Bearing, Ball, 25mm Bore
Shop Alternate Products
This Product is Discontinued
Ina
Pillow Block Bearing, Ball, 25mm Bore (Discontinued)
Mfr # PSHE25-N
Zoro # G0114771
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bearing Insert Type Ball
- Bore Dia. 25 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Chrome Steel
Customers Also Purchased
- Brand Ina
-
MFR #
PSHE25-N
-
Zoro #
G0114771
- Country of Origin Slovakia
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 25 mm |
Dimension S | 23.5 mm |
Overall Length | 70 mm |
Dimension A | 36 mm |
Dimension H2 | 70 mm |
Dimension J | 50.8 mm |
Bolt Size | M10 |
Dimension D | 25 mm |
Dimension H | 36.5 mm |
Dimension L | 70 mm |
Overall Width | 31 mm |
Overall Height | 70 mm |
Bore Diameter | 25 mm |
Mount Hole Center-to-Center Width | 50.8 mm |
Mounting Bolt Size | M10 |
Center Height | 36.5 mm |
Base Width | 36 mm |
Details
Bearing Insert Type | Ball |
Shaft Locking Type | Eccentric Collar |
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Chrome Steel |
Bolt Hole Center-to-Center | 50.8 mm |
Mounting Surface to Shaft Center | 36.5 mm |
Series | PSHE |
Number of Bolts | 2 |
Standards | GTB14 DIN1680-2 |
Finish | Painted |
Locking Type | Eccentric Locking Collar |
Includes | C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole |
Static Load Capacity | 7,800 lb |
Item | Pillow Block Bearing |
Temp. Range | -20 Degrees to 120 Degrees F |
Housing Material | Cast iron |
Bearing Lubrication | FAG Arcanol-MULTI2 or NLGI #2 Equivalent |
Dynamic Load Capacity | 14,000 N |
System of Measurement | Metric |
Split Housing | Not Split |
Dynamic Axial Load Capacity | 14,000 N |
Static Radial Load Capacity | 7 kN |
Maximum Temperature | 120 Degrees C |
Lubricant Material | FAG Arcanol-MULTI2/NLGI #2 Equivalent |
Seal Type | Lip Seal |
Dynamic Radial Load Capacity | 14 kN |
Housing Material Finish | Painted |
Minimum Temperature | -20 Degrees C |
Bearing Material Grade | 52100 |
Description
Pillow Block Bearing, Base Width 36 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 50.8 mm, Overall Height 70 mm, Overall Length 70 mm, Overall Width 36 mm, Seal Type Lip Seal, Shaft Locking Type Eccentric Collar
- Hazardous material