Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pillow Block Bearing, Ball, 55mm Bore

  • Zoro #: G0114780
  • Mfr #: PSHE55

$224.68

  • Overall Width: 48.4mm
  • Mounting Surface to Shaft Center: 63.5mm
  • Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #PSHE55 Specifications

  • Zoro #: G0114780
  • Mfr #: PSHE55
Overall Width: 48.4mm Mounting Surface to Shaft Center: 63.5mm
Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent Dimension H2: 125mm
Dimension S: 36.4mm Dimension D: 55mm
Locking Type: Eccentric Locking Collar Dimension L: 150mm
Bolt Size: M16 Bearing Housing Material Type: Cast Iron
Shaft Locking Type: Eccentric Locking Collar Number of Bolts: 2
Bearing Insert Type: Ball Standards: GTB14 DIN1680-2
Finish: Painted Overall Length: 150mm
Item: Pillow Block Bearing Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Dimension A: 60mm Dimension J: 118mm
Overall Height: 125mm Bore Dia.: 55mm
Housing Material: Cast iron Series: PSHE
Dynamic Load Capacity: 43,500 N Bolt Hole Center-to-Center: 118mm
Static Load Capacity: 29000 N Temp. Range: -20 Degrees to 120 Degrees F
Bearing Insert Material: 52100 Chrome Steel Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Pillow Block Bearing, Ball Bearing Insert Type, 55mm Bore Dia., Bolt Hole Center-to-Center 118mm, Mounting Surface to Shaft Center 63.5mm, Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, PSHE Series, Number of Bolts 2, Bolt Size M16, Overall Height 125mm, Overall Width 48.4mm, Overall Length 150mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 43,500 N

Restrictions and Compliance

Hazardous material

Reviews of Ina #PSHE55