Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pillow Block Bearing, Ball, 60mm Bore

  • Zoro #: G0114823
  • Mfr #: RASEY60-N

$228.31

  • Dimension L: 240mm
  • Dimension A: 60mm
  • Mounting Surface to Shaft Center: 69.9mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #RASEY60-N Specifications

  • Zoro #: G0114823
  • Mfr #: RASEY60-N
Dimension L: 240mm Dimension A: 60mm
Mounting Surface to Shaft Center: 69.9mm Dimension J: 190mm
Dimension N: 18mm Bolt Hole Center-to-Center: 190mm
Bolt Size: M16 Dimension H1: 25mm
Overall Height: 140mm Housing Material: Cast iron
Dimension H: 69.9mm Overall Length: 240mm
Finish: Painted Dimension S: 39.7mm
Item: Pillow Block Bearing Bearing Insert Type: Ball
Dimension D: 60mm Shaft Locking Type: Set Screw
Temp. Range: -20 Degrees to 120 Degrees F Locking Type: Set Screw
Bearing Insert Material: 52100 Chrome Steel Dimension H2: 140mm
Series: RASEY Standards: GTB14 DIN1680-2
Bearing Housing Material Type: Cast Iron Dynamic Load Capacity: 52,000 N
Static Load Capacity: 36,000 N Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Number of Bolts: 2 Overall Width: 65.1mm
Dimension B: 65.1mm Bore Dia.: 60mm
Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Pillow Block Bearing, Ball Bearing Insert Type, 60mm Bore Dia., Bolt Hole Center-to-Center 190mm, Mounting Surface to Shaft Center 69.9mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, RASEY Series, Number of Bolts 2, Bolt Size M16, Overall Height 140mm, Overall Width 65.1mm, Overall Length 240mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 52,000 N, Static Load Capacity 36,000 N

Restrictions and Compliance

Hazardous material

Reviews of Ina #RASEY60-N