Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pillow Block Bearing, Ball, 75mm Bore

  • Zoro #: G0115024
  • Mfr #: RASEY75

$345.80

  • Bearing Insert Type: Ball
  • Housing Material: Cast iron
  • Dimension N: 22mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #RASEY75 Specifications

  • Zoro #: G0115024
  • Mfr #: RASEY75
Bearing Insert Type: Ball Housing Material: Cast iron
Dimension N: 22mm Finish: Painted
Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent Dimension B: 77.8mm
Series: RASEY Dimension L: 265mm
Bearing Insert Material: 52100 Chrome Steel Dimension D: 75mm
Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole Dynamic Load Capacity: 62,000 N
Static Load Capacity: 44,000 N Bolt Size: M20
Bore Dia.: 75mm Number of Bolts: 2
Overall Width: 77.8mm Dimension S: 44.5mm
Standards: GTB14 DIN1680-2 Overall Length: 265mm
Mounting Surface to Shaft Center: 82.5mm Overall Height: 164mm
Dimension J: 210mm Item: Pillow Block Bearing
Bolt Hole Center-to-Center: 210mm Bearing Housing Material Type: Cast Iron
Temp. Range: -20 Degrees to 120 Degrees F Shaft Locking Type: Set Screw
Locking Type: Set Screw Dimension H1: 27.5mm
Dimension H: 82.5mm Dimension A: 66mm
Dimension H2: 164mm Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Pillow Block Bearing, Ball Bearing Insert Type, 75mm Bore Dia., Bolt Hole Center-to-Center 210mm, Mounting Surface to Shaft Center 82.5mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, RASEY Series, Number of Bolts 2, Bolt Size M20, Overall Height 164mm, Overall Width 77.8mm, Overall Length 265mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 62,000 N, Static Load Capacity 44,000 N

Restrictions and Compliance

Hazardous material

Reviews of Ina #RASEY75