SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spherical Plain Bearing, 25mm Bore

INA| Zoro #: G1273544| Mfr #: GE25-UK-2RS

$77.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: GE..UK-2RSIncludes: -Width (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273544 Mfr #: GE25-UK-2RS
Series: GE..UK-2RSIncludes: -
Width (In.): -Outside Dia. (In.): -
Dynamic Load Capacity (Lb.): -Agency Compliance: -
Dynamic Load Capacity (N): 127,000Temp. Range (F): -325 - + 535
Bore Dia. (In.): -Type: Maintenance Free Double Sealed
Item: Spherical Plain BearingStatic Load Capacity (Lb.): -
Lubrication: -Static Load Capacity (N): 212,000
Outside Dia. (mm): 42Width (mm): 20
Country of Origin (subject to change): Germany

Description

Spherical Plain Bearing, Maintenance Free Double Sealed, GE..UK-2RS Series, Bore 25 mm, Outside Dia. 42 mm, Width 20 mm, Dynamic Load Capacity 127,000 N, Static Load Capacity 212,000 N, Temp. Range -325 - + 535 F

Reviews