DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Spherical Plain Bearing, 40mm Bore

INA| Zoro #: G1557044| Mfr #: GE40-UK-2RS

$89.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: GE..UK-2RS
Includes: -
Width (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557044 Mfr #: GE40-UK-2RS
Series: GE..UK-2RSIncludes: -
Width (In.): -Outside Dia. (In.): -
Dynamic Load Capacity (Lb.): -Agency Compliance: -
Dynamic Load Capacity (N): 277,000Temp. Range (F): -325 - + 535
Bore Dia. (In.): -Type: Maintenance Free Double Sealed
Item: Spherical Plain BearingStatic Load Capacity (Lb.): -
Lubrication: -Static Load Capacity (N): 462,000
Outside Dia. (mm): 62Width (mm): 28
Country of Origin (subject to change): Germany

Description

Spherical Plain Bearing, Maintenance Free Double Sealed, GE..UK-2RS Series, Bore 40 mm, Outside Dia. 62 mm, Width 28 mm, Dynamic Load Capacity 277,000 N, Static Load Capacity 462,000 N, Temp. Range -325 - + 535 F

Reviews