KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spherical Plain Bearing, 45mm Bore

INA| Zoro #: G1007946| Mfr #: GE45-UK-2RS

$296.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: GE..UK-2RS
Includes: -
Width (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007946 Mfr #: GE45-UK-2RS
Series: GE..UK-2RSIncludes: -
Width (In.): -Outside Dia. (In.): 12.660
Agency Compliance: -Dynamic Load Capacity (N): 360,000
Temp. Range (F): -325 - + 535Bore Dia. (In.): -
Type: Maintenance Free Double SealedItem: Spherical Plain Bearing
Static Load Capacity (Lb.): 135,713Dynamic Load Capacity (Lb.): -
Static Load Capacity (N): 600,000Outside Dia. (mm): 68
Width (mm): 32Country of Origin (subject to change): Multiple

Description

Spherical Plain Bearing, Maintenance Free Double Sealed, GE..UK-2RS Series, Bore 45 mm, Outside Dia. 68 mm, Width 32 mm, Dynamic Load Capacity 360,000 N, Static Load Capacity 600,000 N, Temp. Range -325 - + 535 F

Reviews