Spherical Plain Bearing, 50mm Bore

INA| Zoro #: G1774473| Mfr #: GE50-UK-2RS

$196.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: GE..UK-2RS
Includes: -
Width (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774473 Mfr #: GE50-UK-2RS
Series: GE..UK-2RSIncludes: -
Width (In.): -Outside Dia. (In.): -
Dynamic Load Capacity (Lb.): -Agency Compliance: -
Dynamic Load Capacity (N): 442,000Temp. Range (F): -325 - + 535
Bore Dia. (In.): -Type: Maintenance Free Double Sealed
Item: Spherical Plain BearingStatic Load Capacity (Lb.): -
Lubrication: -Static Load Capacity (N): 737,000
Outside Dia. (mm): 75Width (mm): 35
Country of Origin (subject to change): Germany

Description

Spherical Plain Bearing, Maintenance Free Double Sealed, GE..UK-2RS Series, Bore 50 mm, Outside Dia. 75 mm, Width 35 mm, Dynamic Load Capacity 442,000 N, Static Load Capacity 737,000 N, Temp. Range -325 - + 535 F

Reviews