BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Spherical Plain Bearing, 70mm Bore

INA| Zoro #: G1672693| Mfr #: GE70-UK-2RS

$293.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (F): -325 - + 535Width (mm): 49Dynamic Load Capacity (Lb.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672693 Mfr #: GE70-UK-2RS
Temp. Range (F): -325 - + 535Width (mm): 49
Dynamic Load Capacity (Lb.): -Outside Dia. (In.): -
Bore Dia. (In.): -Width (In.): -
Static Load Capacity (N): 1,475,000Lubrication: -
Item: Spherical Plain BearingAgency Compliance: -
Outside Dia. (mm): 105Static Load Capacity (Lb.): -
Dynamic Load Capacity (N): 885,000Includes: -
Type: Maintenance Free Double SealedSeries: GE..UK-2RS
Country of Origin (subject to change): Germany

Description

Spherical Plain Bearing, Maintenance Free Double Sealed, GE..UK-2RS Series, Bore 70 mm, Outside Dia. 105 mm, Width 49 mm, Dynamic Load Capacity 885,000 N, Static Load Capacity 1,475,000 N, Temp. Range -325 - + 535 F

Reviews