KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spherical Plain BRG, DBL Sealed, 17mm Bore

INA| Zoro #: G1578035| Mfr #: GE17-DO-2RS

$49.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: GE..DO-2RS
Includes: -
Width (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578035 Mfr #: GE17-DO-2RS
Series: GE..DO-2RSIncludes: -
Width (In.): -Outside Dia. (In.): -
Dynamic Load Capacity (Lb.): -Agency Compliance: -
Dynamic Load Capacity (N): 21,200Temp. Range (F): -325 - + 535
Bore Dia. (In.): -Type: Double Sealed
Item: Spherical Plain BearingStatic Load Capacity (Lb.): -
Lubrication: GreaseStatic Load Capacity (N): 106,000
Outside Dia. (mm): 30Width (mm): 14
Country of Origin (subject to change): Germany

Description

Spherical Plain Bearing, Double Sealed, GE..DO-2RS Series, Bore 17 mm, Outside Dia. 30 mm, Width 14 mm, Dynamic Load Capacity 21,200 N, Static Load Capacity 106,000 N, Temp. Range -325 - + 535 F, Grease Lubrication

Reviews