KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spherical Plain BRG, DBL Sealed, 35mm Bore

INA| Zoro #: G0383607| Mfr #: GE35-DO-2RS

$56.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: GE..DO-2RS
Includes: -
Width (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0383607 Mfr #: GE35-DO-2RS
Series: GE..DO-2RSIncludes: -
Width (In.): -Outside Dia. (In.): -
Dynamic Load Capacity (Lb.): -Agency Compliance: -
Dynamic Load Capacity (N): 80,000Temp. Range (F): -325 - + 535
Bore Dia. (In.): -Type: Double Sealed
Item: Spherical Plain BearingStatic Load Capacity (Lb.): -
Lubrication: GreaseStatic Load Capacity (N): 400,000
Outside Dia. (mm): 55Width (mm): 25
Country of Origin (subject to change): Germany

Description

Spherical Plain Bearing, Double Sealed, GE..DO-2RS Series, Bore 35 mm, Outside Dia. 55 mm, Width 25 mm, Dynamic Load Capacity 80,000 N, Static Load Capacity 400,000 N, Temp. Range -325 - + 535 F, Grease Lubrication

Reviews