Spherical Plain BRG, DBL Sealed, 50mm Bore

INA| Zoro #: G0546262| Mfr #: GE50-DO-2RS

$177.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: GE..DO-2RS
Includes: -
Width (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0546262 Mfr #: GE50-DO-2RS
Series: GE..DO-2RSIncludes: -
Width (In.): -Outside Dia. (In.): -
Dynamic Load Capacity (Lb.): -Agency Compliance: -
Dynamic Load Capacity (N): 156,000Temp. Range (F): -325 - + 535
Bore Dia. (In.): -Type: Double Sealed
Item: Spherical Plain BearingStatic Load Capacity (Lb.): -
Lubrication: GreaseStatic Load Capacity (N): 780,000
Outside Dia. (mm): 75Width (mm): 35
Country of Origin (subject to change): Germany

Description

Spherical Plain Bearing, Double Sealed, GE..DO-2RS Series, Bore 50 mm, Outside Dia. 75 mm, Width 35 mm, Dynamic Load Capacity 156,000 N, Static Load Capacity 780,000 N, Temp. Range -325 - + 535 F, Grease Lubrication

Reviews