SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stud Track Roller, Size 30

INA| Zoro #: G2177122| Mfr #: KR30-PP

$68.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Needle Roller - Cage GuidedDynamic Load Capacity (Lb.): 1820Pilot Hole Depth (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177122 Mfr #: KR30-PP
Bearing Type: Needle Roller - Cage GuidedDynamic Load Capacity (Lb.): 1820
Pilot Hole Depth (In.): -Max. Load Axial (Lb.): -
Roller Type: CrownedRoller Material: 52100 Steel
Size: 30Step Size (mm): -
For Use With: -Includes: -
Roller Dia. (mm): 30Agency Compliance: -
Roller Width (mm): 14Bearing Material: 52100 Steel
Stud Length (mm): 25Thread Length (In.): -
Max. Load Radial (Lb.): 2180Thread Length (mm): -
Step Size (In.): -Pilot Dia. (In.): -
Static Load Capacity (Lb.): 2180Stud Material: 52100 Steel
Type: StudNumber of Bearings: 1
Item: Track RollerStud Offset: -
Stud Dia. (mm): 12Thread Size: M12X1.5
Country of Origin (subject to change): Germany

Description

Track Roller, Roller Style Stud, Face Design Screwdriver Slot, Size 30, Roller Shape Crowned, Roller Dia. 30mm, Roller Width 14mm, Stud Type Concentric, Stud Dia. 12mm, Stud Length 25mm, Stud Offset -, Thread Size M12X1.5, Thread Length (In.) -, Thread Length (mm) -, Pilot Dia. (In.) -, Pilot Hole Depth (In.) -, Step Size (In.) -, Step Size (mm) -, Static Load Capacity (Lb.) 2180, Dynamic Load Capacity (Lb.) 1820, Max. Load Axial (Lb.) -, Max. Load Radial (Lb.) 2180, Roller Material 52100 Steel

Reviews