DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Stud Track Roller, Size 52

INA| Zoro #: G0316181| Mfr #: KR52-PP

$115.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Load Radial (Lb.): 7200
Type: Stud
Step Size (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316181 Mfr #: KR52-PP
Max. Load Radial (Lb.): 7200Type: Stud
Step Size (mm): -Step Size (In.): -
Item: Track RollerStatic Load Capacity (Lb.): 7200
Stud Offset: -Dynamic Load Capacity (Lb.): 4400
Thread Length (mm): -Includes: -
Thread Size: M20X1.5Roller Material: 52100 Steel
Stud Material: 52100 SteelPilot Dia. (In.): -
For Use With: -Bearing Material: 52100 Steel
Agency Compliance: -Roller Width (mm): 24
Thread Length (In.): -Size: 52
Bearing Type: Needle Roller - Cage GuidedPilot Hole Depth (In.): -
Number of Bearings: 1Roller Dia. (mm): 52
Stud Dia. (mm): 20Roller Type: Crowned
Stud Length (mm): 40.5Max. Load Axial (Lb.): -
Country of Origin (subject to change): Germany

Description

Track Roller, Stud, Size 52, Crowned Roller Type, Roller Dia 52 mm, Roller Width 24 mm, Stud Dia 20 mm, Stud Length 40.5 mm, Thread Size M20X1.5, Static Load Capacity 7200 Lb, Dynamic Load Capacity 4400 Lb, Max Load Radial 4400 Lb, Roller Material 52100 Steel, Number of Bearings Single Row, Needle Roller - Cage Guided Bearing Type, Bearing Material 52100 Steel, Stud Material 52100 Steel

Reviews