KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Yoke Track Roller, Size 16, Bore 5 mm

INA| Zoro #: G0579171| Mfr #: NATV5-PP

$41.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load Radial (Lb.): 1440
Type: Yoke
Step Size (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0579171 Mfr #: NATV5-PP
Max. Load Radial (Lb.): 1440Type: Yoke
Step Size (mm): -Step Size (In.): -
Item: Track RollerStatic Load Capacity (Lb.): 1910
Stud Offset: -Dynamic Load Capacity (Lb.): 1440
Thread Length (mm): -Includes: -
Thread Size: -Bore Dia. (mm): 5
Roller Material: 52100 SteelStud Material: 52100 Steel
Pilot Dia. (In.): -For Use With: -
Bearing Material: 52100 SteelAgency Compliance: -
Roller Width (mm): 12Thread Length (In.): -
Pilot Hole Depth (In.): -Number of Bearings: 1
Roller Dia. (mm): 16Size: 16
Roller Type: CrownedMax. Load Axial (Lb.): -
Country of Origin (subject to change): Germany

Description

Track Roller, Yoke, Size 16, Bore Dia 5 mm, Crowned Roller Type, Roller Dia 16 mm, Roller Width 12 mm, Static Load Capacity 1910 Lb, Dynamic Load Capacity 1440 Lb, Max Load Radial 1440 Lb, Roller Material 52100 Steel, Number of Bearings Single Row, Needle Roller - Full Complement Bearing Type, Bearing Material 52100 Steel, Stud Material 52100 Steel

Reviews