Yoke Track Roller, Size 32, Bore 10 mm

INA| Zoro #: G0500604| Mfr #: LR5200-2RS

$90.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Load Radial (Lb.): 1030
Type: Yoke
Step Size (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0500604 Mfr #: LR5200-2RS
Max. Load Radial (Lb.): 1030Type: Yoke
Step Size (mm): -Step Size (In.): -
Item: Track RollerStatic Load Capacity (Lb.): 1030
Stud Offset: -Dynamic Load Capacity (Lb.): 1810
Roller Type: CrownedIncludes: -
Thread Size: -Bore Dia. (mm): 10
Roller Material: 52100 SteelStud Material: 52100 Steel
Pilot Dia. (In.): -For Use With: -
Bearing Material: 52100 SteelAgency Compliance: -
Roller Width (mm): 14Thread Length (In.): -
Bearing Type: BallPilot Hole Depth (In.): -
Number of Bearings: 1Roller Dia. (mm): 32
Size: 32Thread Length (mm): -
Max. Load Axial (Lb.): -Country of Origin (subject to change): Slovakia

Description

Track Roller, Yoke, Size 32, Bore Dia 10 mm, Crowned Roller Type, Roller Dia 32 mm, Roller Width 14 mm, Static Load Capacity 1030 Lb, Dynamic Load Capacity 1810 Lb, Max Load Radial 1810 Lb, Roller Material 52100 Steel, Number of Bearings Double Row, Ball Bearing Type, Bearing Material 52100 Steel, Stud Material 52100 Steel

Reviews