Gift buying made easy: Shop Zoro.com Gift Certificates

Yoke Track Roller, Size 35, Bore 12 mm

INA| Zoro #: G1620726| Mfr #: LR5201-2RS

$121.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1620726 Mfr #: LR5201-2RS
Max. Load Axial (Lb.): -Stud Dia. (mm): -
Stud Length (mm): -Roller Type: Crowned
Step Size (mm): -Step Size (In.): -
Includes: -Pilot Dia. (In.): -
Thread Length (mm): -Stud Offset: -
For Use With: -Number of Bearings: 1
Agency Compliance: -Stud Material: 52100 Steel
Roller Material: 52100 SteelThread Length (In.): -
Thread Size: -Item: Track Roller
Type: YokeBearing Material: 52100 Steel
Pilot Hole Depth (In.): -Dynamic Load Capacity (Lb.): 2360
Bearing Type: BallRoller Width (mm): 15.9
Roller Dia. (mm): 35Bore Dia. (mm): 12
Static Load Capacity (Lb.): 1320Size: 35
Max. Load Radial (Lb.): 1320Country of Origin (subject to change): Slovak Republic

Product Description

Track Roller, Yoke, Size 35, Bore Dia 12 mm, Crowned Roller Type, Roller Dia 35 mm, Roller Width 15.9 mm, Static Load Capacity 1320 Lb, Dynamic Load Capacity 2360 Lb, Max Load Radial 2360 Lb, Roller Material 52100 Steel, Number of Bearings Double Row, Ball Bearing Type, Bearing Material 52100 Steel, Stud Material 52100 Steel

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.