Yoke Track Roller, Size 40, Bore 15 mm

INA| Zoro #: G0558442| Mfr #: LR5202-2RS

$113.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Load Radial (Lb.): 1590
Type: Yoke
Step Size (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558442 Mfr #: LR5202-2RS
Max. Load Radial (Lb.): 1590Type: Yoke
Step Size (mm): -Step Size (In.): -
Item: Track RollerStatic Load Capacity (Lb.): 1590
Stud Offset: -Dynamic Load Capacity (Lb.): 2650
Roller Type: CrownedIncludes: -
Thread Size: -Bore Dia. (mm): 15
Roller Material: 52100 SteelStud Material: 52100 Steel
Pilot Dia. (In.): -For Use With: -
Bearing Material: 52100 SteelAgency Compliance: -
Roller Width (mm): 15.9Thread Length (In.): -
Bearing Type: BallPilot Hole Depth (In.): -
Number of Bearings: 1Roller Dia. (mm): 40
Size: 40Thread Length (mm): -
Max. Load Axial (Lb.): -Country of Origin (subject to change): Slovakia

Description

Track Roller, Yoke, Size 40, Bore Dia 15 mm, Crowned Roller Type, Roller Dia 40 mm, Roller Width 15.9 mm, Static Load Capacity 1590 Lb, Dynamic Load Capacity 2650 Lb, Max Load Radial 2650 Lb, Roller Material 52100 Steel, Number of Bearings Double Row, Ball Bearing Type, Bearing Material 52100 Steel, Stud Material 52100 Steel

Reviews