Yoke Track Roller, Size 47, Bore 17 mm

INA |Zoro #: G0351671|Mfr #: LR5203-2RS

$74.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0351671 Mfr #: LR5203-2RS
Max. Load Axial (Lb.): -Stud Dia. (mm): -
Stud Length (mm): -Roller Type: Crowned
Step Size (mm): -Step Size (In.): -
Includes: -Pilot Dia. (In.): -
Thread Length (mm): -Stud Offset: -
For Use With: -Number of Bearings: 1
Agency Compliance: -Stud Material: 52100 Steel
Roller Material: 52100 SteelThread Length (In.): -
Thread Size: -Type: Yoke
Bearing Material: 52100 SteelPilot Hole Depth (In.): -
Max. Load Radial (Lb.): 2040Item: Track Roller
Dynamic Load Capacity (Lb.): 3300Bearing Type: Ball
Roller Width (mm): 17.5Roller Dia. (mm): 47
Bore Dia. (mm): 17Static Load Capacity (Lb.): 2040
Size: 47Country of Origin (subject to change): Slovak Republic

Product Description

Track Roller, Yoke, Size 47, Bore Dia 17 mm, Crowned Roller Type, Roller Dia 47 mm, Roller Width 17.5 mm, Static Load Capacity 2040 Lb, Dynamic Load Capacity 3300 Lb, Max Load Radial 3300 Lb, Roller Material 52100 Steel, Number of Bearings Double Row, Ball Bearing Type, Bearing Material 52100 Steel, Stud Material 52100 Steel

Product Reviews

Save 15% when you sign up for Z-mail.