KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Yoke Track Roller, Size 62, Bore 25 mm

INA| Zoro #: G0640333| Mfr #: LR5205-2RS

$101.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Load Radial (Lb.): 3350
Type: Yoke
Step Size (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0640333 Mfr #: LR5205-2RS
Max. Load Radial (Lb.): 3350Type: Yoke
Step Size (mm): -Step Size (In.): -
Item: Track RollerThread Length (In.): -
Static Load Capacity (Lb.): 3350Stud Offset: -
Dynamic Load Capacity (Lb.): 4850Roller Type: Crowned
Includes: -Thread Size: -
Bore Dia. (mm): 25Roller Material: 52100 Steel
Stud Material: 52100 SteelPilot Dia. (In.): -
For Use With: -Bearing Material: 52100 Steel
Agency Compliance: -Roller Width (mm): 20.6
Bearing Type: BallPilot Hole Depth (In.): -
Number of Bearings: 1Roller Dia. (mm): 62
Size: 62Thread Length (mm): -
Max. Load Axial (Lb.): -Country of Origin (subject to change): Slovakia

Description

Track Roller, Yoke, Size 62, Bore Dia 25 mm, Crowned Roller Type, Roller Dia 62 mm, Roller Width 20.6 mm, Static Load Capacity 3350 Lb, Dynamic Load Capacity 4850 Lb, Max Load Radial 4850 Lb, Roller Material 52100 Steel, Number of Bearings Double Row, Ball Bearing Type, Bearing Material 52100 Steel, Stud Material 52100 Steel

Reviews