Yoke Track Roller, Size 62, Bore 30 mm

INA| Zoro #: G2445396| Mfr #: NATR30-PP

$86.72 /ea

This item ships free. Details.Standard ground shipping.
Type: YokeStep Size (mm): -Thread Size: -
Save 15%. Sign up for Z-mail.


Zoro #: G2445396 Mfr #: NATR30-PP
Type: YokeStep Size (mm): -
Thread Size: -Roller Dia. (mm): 62
Dynamic Load Capacity (Lb.): 7600Thread Length (mm): -
Bearing Type: Needle Roller - Cage GuidedMax. Load Axial (Lb.): -
Max. Load Radial (Lb.): 7600Bore Dia. (mm): 30
Pilot Dia. (In.): -Pilot Hole Depth (In.): -
Step Size (In.): -Roller Type: Crowned
Thread Length (In.): -Size: 62
Static Load Capacity (Lb.): 13,300Roller Width (mm): 29
For Use With: -Agency Compliance: -
Item: Track RollerNumber of Bearings: 1
Bearing Material: 52100 SteelStud Material: 52100 Steel
Includes: -Stud Offset: -
Roller Material: 52100 SteelCountry of Origin (subject to change): Germany


Track Roller, Roller Style Yoke, Size 62, Bore Dia. 30mm, Roller Shape Crowned, Roller Dia. 62mm, Roller Width 29mm, Stud Offset -, Thread Size -, Thread Length (In.) -, Thread Length (mm) -, Pilot Dia. (In.) -, Pilot Hole Depth (In.) -, Step Size (In.) -, Step Size (mm) -, Static Load Capacity (Lb.) 13,300, Dynamic Load Capacity (Lb.) 7600, Max. Load Axial (Lb.) -, Max. Load Radial (Lb.) 7600, Roller Material 52100 Steel, Number of Bearings 1, Needle Roller - Cage Guided Bearing Type