Yoke Track Roller, Size 72, Bore 30 mm

INA| Zoro #: G2064666| Mfr #: LR206-2RS

$71.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Load Radial (Lb.): 2540
Type: Yoke
Step Size (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064666 Mfr #: LR206-2RS
Max. Load Radial (Lb.): 2540Type: Yoke
Step Size (mm): -Step Size (In.): -
Item: Track RollerStatic Load Capacity (Lb.): 2540
Stud Offset: -Dynamic Load Capacity (Lb.): 4390
Roller Type: CrownedIncludes: -
Thread Size: -Bore Dia. (mm): 30
Roller Material: 52100 SteelStud Material: 52100 Steel
Pilot Dia. (In.): -For Use With: -
Bearing Material: 52100 SteelAgency Compliance: -
Roller Width (mm): 16Thread Length (In.): -
Bearing Type: BallPilot Hole Depth (In.): -
Number of Bearings: 1Roller Dia. (mm): 72
Size: 72Thread Length (mm): -
Max. Load Axial (Lb.): -Country of Origin (subject to change): Germany

Description

Track Roller, Yoke, Size 72, Bore Dia 30 mm, Crowned Roller Type, Roller Dia 72 mm, Roller Width 16 mm, Static Load Capacity 2540 Lb, Dynamic Load Capacity 4390 Lb, Max Load Radial 4390 Lb, Roller Material 52100 Steel, Number of Bearings Single Row, Ball Bearing Type, Bearing Material 52100 Steel, Stud Material 52100 Steel

Reviews