KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Yoke Track Roller, Size 72, Bore 30 mm

INA| Zoro #: G1349031| Mfr #: LR5206-2RS

$146.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Load Radial (Lb.): 4800
Type: Yoke
Step Size (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349031 Mfr #: LR5206-2RS
Max. Load Radial (Lb.): 4800Type: Yoke
Step Size (mm): -Step Size (In.): -
Item: Track RollerStatic Load Capacity (Lb.): 4800
Stud Offset: -Dynamic Load Capacity (Lb.): 6700
Roller Type: CrownedIncludes: -
Thread Size: -Bore Dia. (mm): 30
Roller Material: 52100 SteelStud Material: 52100 Steel
Pilot Dia. (In.): -For Use With: -
Bearing Material: 52100 SteelAgency Compliance: -
Roller Width (mm): 23.8Thread Length (In.): -
Bearing Type: BallPilot Hole Depth (In.): -
Number of Bearings: 1Roller Dia. (mm): 72
Size: 72Thread Length (mm): -
Max. Load Axial (Lb.): -Country of Origin (subject to change): Slovakia

Description

Track Roller, Yoke, Size 72, Bore Dia 30 mm, Crowned Roller Type, Roller Dia 72 mm, Roller Width 23.8 mm, Static Load Capacity 4800 Lb, Dynamic Load Capacity 6700 Lb, Max Load Radial 6700 Lb, Roller Material 52100 Steel, Number of Bearings Double Row, Ball Bearing Type, Bearing Material 52100 Steel, Stud Material 52100 Steel

Reviews