KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Yoke Track Roller, Size 80, Bore 35 mm

INA| Zoro #: G1250067| Mfr #: LR5207-2RS

$169.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Load Radial (Lb.): 6500
Type: Yoke
Step Size (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250067 Mfr #: LR5207-2RS
Max. Load Radial (Lb.): 6500Type: Yoke
Step Size (mm): -Step Size (In.): -
Item: Track RollerStatic Load Capacity (Lb.): 6500
Stud Offset: -Dynamic Load Capacity (Lb.): 8900
Roller Type: CrownedIncludes: -
Thread Size: -Bore Dia. (mm): 35
Roller Material: 52100 SteelStud Material: 52100 Steel
Pilot Dia. (In.): -For Use With: -
Bearing Material: 52100 SteelAgency Compliance: -
Roller Width (mm): 27Thread Length (In.): -
Bearing Type: BallPilot Hole Depth (In.): -
Number of Bearings: 1Roller Dia. (mm): 80
Size: 80Thread Length (mm): -
Max. Load Axial (Lb.): -Country of Origin (subject to change): Slovakia

Description

Track Roller, Yoke, Size 80, Bore Dia 35 mm, Crowned Roller Type, Roller Dia 80 mm, Roller Width 27 mm, Static Load Capacity 6500 Lb, Dynamic Load Capacity 8900 Lb, Max Load Radial 8900 Lb, Roller Material 52100 Steel, Number of Bearings Double Row, Ball Bearing Type, Bearing Material 52100 Steel, Stud Material 52100 Steel

Reviews