KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Yoke Track Roller, Size 85, Bore 40 mm

INA| Zoro #: G1259727| Mfr #: LR208-2RS

$110.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Load Radial (Lb.): 4460
Type: Yoke
Step Size (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1259727 Mfr #: LR208-2RS
Max. Load Radial (Lb.): 4460Type: Yoke
Step Size (mm): -Step Size (In.): -
Item: Track RollerStatic Load Capacity (Lb.): 4460
Stud Offset: -Dynamic Load Capacity (Lb.): 7310
Roller Type: CrownedIncludes: -
Thread Size: -Bore Dia. (mm): 40
Roller Material: 52100 SteelStud Material: 52100 Steel
Pilot Dia. (In.): -For Use With: -
Bearing Material: 52100 SteelAgency Compliance: -
Roller Width (mm): 18Thread Length (In.): -
Bearing Type: BallPilot Hole Depth (In.): -
Number of Bearings: 1Roller Dia. (mm): 85
Size: 85Thread Length (mm): -
Max. Load Axial (Lb.): -Country of Origin (subject to change): Germany

Description

Track Roller, Yoke, Size 85, Bore Dia 40 mm, Crowned Roller Type, Roller Dia 85 mm, Roller Width 18 mm, Static Load Capacity 4460 Lb, Dynamic Load Capacity 7310 Lb, Max Load Radial 7310 Lb, Roller Material 52100 Steel, Number of Bearings Single Row, Ball Bearing Type, Bearing Material 52100 Steel, Stud Material 52100 Steel

Reviews