Yoke Track Roller, Size 85, Bore 40 mm

  • Mfr # LR5208-2HRS-TVH-XL

  • Zoro # G3181141


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Width
30.2 mm
Bearing Type
Radial Ball
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR5208-2HRS-TVH-XL
Zoro #
G3181141
UPC #
-
Country of Origin
Slovakia

Dimensions

Roller Width
30.2 mm
Size
85
Roller Diameter
85 mm
Bore Diameter
40 mm
Overall Length
30.2 mm

Details

Roller Style
Yoke
Bearing Type
Radial Ball
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Stud Material
52100 Steel
Item
Yoke Roller
Number of Bearings
1
Max. Load Radial (Lb.)
8,500 lb
Roller Type
Crowned
Dynamic Load Capacity (Lb.)
11,300 lb
Static Load Capacity (Lb.)
8,500 lb
Features
Low Friction, Optimum Grease Storage Space
Maximum Temperature
250 Degrees F
Maximum Speed
2,900 RPM Grease
Rolling Element Rows
2
Seal Type
Contact
System of Measurement
Metric
Roller Material Grade
SAE 52100
Duty Type
Standard
Static Axial Load Capacity
8,500 lbf
Seal Material
NBR
Load Direction
Radial
Roller Head Type
Crowned
Closure
Double Sealed
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
36,500 N
Static Radial Load Capacity
31,000 N
Bearing Material Grade
52100

Description

Yoke Roller, Bore Diameter 40 mm, Closure Double Sealed, Duty Type Standard, Overall Length 30.2 mm, Roller Diameter 85 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 30.2 mm, Rolling Element Rows 2, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Radial Ball, Dynamic Radial Load Capacity 36,500 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.