KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Yoke Track Roller, Size 85, Bore 45 mm

INA| Zoro #: G0645653| Mfr #: NUTR45

$134.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Load Radial (Lb.): 21,400
Type: Yoke
Step Size (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645653 Mfr #: NUTR45
Max. Load Radial (Lb.): 21,400Type: Yoke
Step Size (mm): -Step Size (In.): -
Item: Track RollerStatic Load Capacity (Lb.): 33,000
Stud Offset: -Dynamic Load Capacity (Lb.): 21,400
Roller Type: CrownedIncludes: -
Thread Size: -Bore Dia. (mm): 45
Roller Material: 52100 SteelStud Material: 52100 Steel
Pilot Dia. (In.): -For Use With: -
Bearing Material: 52100 SteelAgency Compliance: -
Roller Width (mm): 32Thread Length (In.): -
Bearing Type: Cylindrical RollerPilot Hole Depth (In.): -
Number of Bearings: 1Roller Dia. (mm): 85
Size: 85Thread Length (mm): -
Max. Load Axial (Lb.): -Country of Origin (subject to change): Germany

Description

Track Roller, Yoke, Size 85, Bore Dia 45 mm, Crowned Roller Type, Roller Dia 85 mm, Roller Width 32 mm, Static Load Capacity 33000 Lb, Dynamic Load Capacity 21400 Lb, Max Load Radial 21400 Lb, Roller Material 52100 Steel, Number of Bearings Double Row, Cylindrical Roller Bearing Type, Bearing Material 52100 Steel, Yoke Material 52100 Steel

Reviews