BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Yoke Track Roller, Size 90, Bore 50 mm

INA| Zoro #: G2306096| Mfr #: NATV50-PP

$165.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: YokeStep Size (mm): -Thread Size: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306096 Mfr #: NATV50-PP
Type: YokeStep Size (mm): -
Thread Size: -Dynamic Load Capacity (Lb.): 16,200
Thread Length (mm): -Max. Load Axial (Lb.): -
Max. Load Radial (Lb.): 16,200Roller Dia. (mm): 90
Pilot Dia. (In.): -Pilot Hole Depth (In.): -
Step Size (In.): -Roller Type: Crowned
Thread Length (In.): -Size: 90
Static Load Capacity (Lb.): 43,000Roller Width (mm): 32
For Use With: -Agency Compliance: -
Number of Bearings: 1Bearing Material: 52100 Steel
Item: Track RollerStud Material: 52100 Steel
Bore Dia. (mm): 50Includes: -
Stud Offset: -Roller Material: 52100 Steel
Country of Origin (subject to change): Germany

Description

Track Roller, Roller Style Yoke, Size 90, Bore Dia. 50mm, Roller Shape Crowned, Roller Dia. 90mm, Roller Width 32mm, Stud Offset -, Thread Size -, Thread Length (In.) -, Thread Length (mm) -, Pilot Dia. (In.) -, Pilot Hole Depth (In.) -, Step Size (In.) -, Step Size (mm) -, Static Load Capacity (Lb.) 43,000, Dynamic Load Capacity (Lb.) 16,200, Max. Load Axial (Lb.) -, Max. Load Radial (Lb.) 16,200, Roller Material 52100 Steel, Number of Bearings 1, Bearing Material 52100 Steel

Reviews