KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Marking Tape, Roll, 3In W, 54 ft. L

INCOM MANUFACTURING| Zoro #: G2280835| Mfr #: WTP107

$24.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Pattern: Message
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280835 Mfr #: WTP107
Width: 3"Pattern: Message
Retroreflective Grade: Not RetroreflectiveTape Format: Continuous Roll
Glow-in-the-Dark: NoItem: Safety Warning Tape
Safety Tape Color: Red, WhiteLegend: Arc Flash Boundary
Roll Length: 54 ft.Thickness: 5.5 mil
Die Cut Shape: Continuous RollStandards: UL 410-COF For Floor Graphics
Country of Origin (subject to change): Canada

Description

Safety Warning Tape, Pattern Message, Red, White, Width 3 In., Roll Length 54 ft., Continuous Roll, Die Cut Shape Continuous Roll, Thickness 5.5 mil, Glow-in-the-Dark No

Reviews