HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Marking Tape, Roll, 2In W, 30 ft. L

INCOM MANUFACTURING| Zoro #: G0487812| Mfr #: 01KPT62RD-10

$37.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Pattern: Solid
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487812 Mfr #: 01KPT62RD-10
Width: 2"Pattern: Solid
Retroreflective Grade: Not RetroreflectiveGlow-in-the-Dark: No
Tape Format: Continuous RollItem: Marking Tape
Safety Tape Color: RedLegend: No legend
Roll Length: 30 ft.Die Cut Shape: Continuous Roll
Material: vinylCountry of Origin (subject to change): United States

Description

Reflective Marking Tape, Pattern Solid, Red, Width 2 In., Roll Length 30 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Glow-in-the-Dark No

Reviews