KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Marking Tape, Roll, 2In W, 30 ft. L

INCOM MANUFACTURING| Zoro #: G1308097| Mfr #: KPT62XX-10-6380

$51.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Pattern: Solid
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308097 Mfr #: KPT62XX-10-6380
Width: 2"Pattern: Solid
Retroreflective Grade: Not RetroreflectiveGlow-in-the-Dark: No
Tape Format: Continuous RollItem: Marking Tape
Safety Tape Color: OrangeLegend: No legend
Roll Length: 30 ft.Die Cut Shape: Continuous Roll
Material: vinylCountry of Origin (subject to change): United States

Description

Reflective Marking Tape, Pattern Solid, Orange, Width 2 In., Roll Length 30 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Glow-in-the-Dark No

Reviews