KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reflective Marker, Grn/Wh, 48 H, PK12

INCOM MANUFACTURING| Zoro #: G1099007| Mfr #: RE8861

$47.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 48"
Diameter: 3/8"
Item: Reflective Property Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099007 Mfr #: RE8861
Height: 48"Diameter: 3/8"
Item: Reflective Property MarkerMaterial: Fiberglass
Color: Green/WhiteCountry of Origin (subject to change): China

Description

Reflective Property Marker, Green/White, Material Fiberglass, Diameter 3/8 In., Height 48 In., Package Quantity 12

Reviews