Reflective T-Post Marker, Red/White, 60 H

INCOM MANUFACTURING| Zoro #: G1823132| Mfr #: RE889

$15.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM D-4956-99 Reflectivity Type 1Thickness: 31.5 milColor: Red/white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1823132 Mfr #: RE889
Standards: ASTM D-4956-99 Reflectivity Type 1Thickness: 31.5 mil
Color: Red/whiteWidth: 1-1/2"
Material: PVCHeight: 60"
Item: Reflective T-Post MarkerDepth: 1-1/4"
Country of Origin (subject to change): Canada

Description

Reflective T-Post Marker, Red/White, Material PVC, Width 1-1/2 In., Depth 1-1/4 In., Height 60 In., Thickness 31.5 mil, Standards ASTM D-4956-99 Reflectivity Type 1

Reviews