SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5-Gallon Collapsible Wildland Fire Pump

INDIAN| Zoro #: G2236236| Mfr #: 179061V

$134.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Material: Oil ProofIn Tank Filter: YesWand Material: Brass Slide Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236236 Mfr #: 179061V
Hose Material: Oil ProofIn Tank Filter: Yes
Wand Material: Brass Slide PumpNozzle Material: Brass
Pressure Release: NoHose Length: 48"
Opening Size: 4"Height: 18-7/8"
Tank Material: VinylIncludes: Shoulder Harness Straps with Center Cinch Strap
Wand Length: 18"Standards: Approved by US Forestry Service
Nozzle Type: Dual Cone- Stream to SprayWeight Empty: 5 lb.
Item: Collapsible Wildland Fire PumpWidth: 4-1/2"
Tank Capacity: 5 gal.Depth: 4-1/2"
Country of Origin (subject to change): United States

Description

Collapsible Wildland Fire Pump, 5 gal. Tank Capacity, Tank Material Vinyl, Hose Length 48 In., 4 In. Opening Size, Wand Material Brass Slide Pump, Nozzle Type Dual Cone- Stream to Spray, Nozzle Material Brass, Height 18-7/8 In., Width 4-1/2 In., Depth 4-1/2 In., Weight Empty 5 lb., Oil Proof Hose Material, Wand Length 18 In., Pressure Release No, In Tank Filter Yes, Includes Shoulder Harness Straps with Center Cinch Strap, Standards Approved by US Forestry Service

Reviews