Industrial Choice

Athletic Field Striping Paint, 17 oz., Navy Blue, Water -Based (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Item: Striping Paint
  • Paint and Primer Sub Category: Athletic Field Striping Paint
  • Paint Color Family: Blues
  • Color: Navy Blue
  • Size: 17 oz.
  • Net Weight: 17 oz.
  • Coverage: 100 to 200 Linear ft./3" Strip
  • Dry Time: 1/2 hr.
See full product details
This Product is Discontinued
Shop for all Striping & Marking Paint
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents